References
SNR:EXFC208N
Rubix:205A3047
EAN:3413529521784




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 42.8 mm |
| Fixation centre-to-centre distance | 120 mm |
Documents
Product details : SNR EXFC208N BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Round flange bearing unit with centering collar and 4 mounting holes, relubricatable, insert with inner ring extended on both sides and eccentric ring, groove in the housing for securing the protective cap.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x145 mm |
|---|---|
| Logistic Weight | 2150 g |
| Inner diameter | 40 mm |
| Width | 42.8 mm |
| Fixation centre-to-centre distance | 120 mm |
| Material | grey cast iron |
| Series | exfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Outer diameter | 80 mm |
| Weight | 2.12 kg |
Show UNSPSC/ECL@SS
£ 37.09 excl. VAT
/ Each
£ 44.51 incl. VAT
- Usually arrives within 14 working days