SNR - Bearing Unit - UKFL.305H
Inner diameter | 50 mm |
---|---|
Width | 43 mm |
Fixation centre-to-centre distance | 198 mm |
Inner diameter | 50 mm |
---|---|
Width | 43 mm |
Fixation centre-to-centre distance | 198 mm |
Height | 250 mm |
Length | 150 mm |
Series | UKFL300 |
Number of holes | 2 |
Basic static load, radial - C0r | 44800 N |
Basic dynamic load, radial - Cr | 71500 N |
Outer diameter | 120 mm |
Weight | 4.86 kg |
Usually arrives within 14 working days