References
INA:RCJO90-XL
Rubix:201A3237
Manufacturer :0008840060000
EAN:4064327885937


Technical specifications
| Inner diameter | 90 mm |
|---|---|
| Width | 280 mm |
| Fixation centre-to-centre distance | 216 mm |
Product details : INA RCJO90-XL HOUSED UNIT
Housing units RCJO, four-bolt flanged housing units, cast iron, eccentric locking collar, series 63, R seals
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 114x280x180 mm |
|---|---|
| Logistic Weight | 21760 g |
| Inner diameter | 90 mm |
| Width | 280 mm |
| Fixation centre-to-centre distance | 216 mm |
| Material | steel |
| Series | rcjo..-xl |
| Basic static load, radial - C0r | 107000 N |
| Basic dynamic load, radial - Cr | 143000 N |
| Outer diameter | 280 mm |
Show UNSPSC/ECL@SS
£ 601.77 excl. VAT
/ Each
£ 722.12 incl. VAT
- Delivery usually within ( 7 ) days