References
SNR:UCF201CC
Rubix:205A9467
Manufacturer :UCF.201.CC
EAN:3413529557301




Technical specifications
| Inner diameter | 12 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 64 mm |
Product details : SNR UCF201CC BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Square flange bearing unit with 4 mounting holes, relubricatable, insert with inner ring extended on both sides with threaded pins, 1 closed NIRO protective cap.
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 64 mm |
| Material | grey cast iron |
| Length | 86 mm |
| Series | ucf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Outer diameter | 47 mm |
| Weight | 0.62 kg |
Show UNSPSC/ECL@SS
£ 30.02 excl. VAT
/ Each
£ 36.02 incl. VAT
- Usually arrives within 14 working days