SNR USFLE205CC BEARING UNIT

SNR - Bearing Unit - USFLE.205.CC

See technical information

References

SNR:USFLE205CC
Rubix:206A2929
Manufacturer :USFLE.205.CC
EAN:3413529565450
brand logo

Technical specifications

Inner diameter25 mm
Width27 mm
Fixation centre-to-centre distance99 mm
See all Specifications

Product details : SNR USFLE205CC BEARING UNIT


grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Oval flange bearing unit, relubricable, insert with one-sided extended inner ring and threaded studs, a closed NIRO protective cap.

Technical specifications


Attributes
Inner diameter25 mm
Width27 mm
Fixation centre-to-centre distance99 mm
Materialgrey cast iron
Height124 mm
Length70 mm
Seriesusfle200
Number of holes2
Basic static load, radial - C0r7880 N
Basic dynamic load, radial - Cr14000 N
Outer diameter52 mm
Weight0.57 kg
£ 45.38 excl. VAT
/ Each
£ 54.46 incl. VAT
  • Usually arrives within 14 working days