References
NTN:AELFD206W3
Rubix:205A1422
EAN:4547359789003

Product details : NTN AELFD206W3 BEARING UNIT
NTN - Bearing Unit - AELFD206W3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 93x85x40 mm |
|---|---|
| Logistic Weight | 764 g |
| Inner diameter | 30 mm |
| Width | 84 mm |
| Series | aelfd200 |
| Number of holes | 2 |
| Outer diameter | 113 mm |
Show UNSPSC/ECL@SS
£ 32.19 excl. VAT
/ Each
£ 38.63 incl. VAT
- Usually arrives within 14 working days
