References
INA:RCJY50-TV-VA-HLA
Rubix:274A8321
Manufacturer :0519731890000
EAN:4054366719645


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 143 mm |
| Fixation centre-to-centre distance | 111 mm |
Documents
Product details : INA RCJY50-TV-VA-HLA FLANGED HOUSING UNIT
Flanged housing unit RCJY..-TV-VA
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 57,6x143x50 mm |
|---|---|
| Logistic Weight | 1257 g |
| Inner diameter | 50 mm |
| Width | 143 mm |
| Fixation centre-to-centre distance | 111 mm |
| Material | steel |
| Height | 57.6 mm |
| Length | 143 mm |
| Series | rcjy..-tv-va |
| Total bearing width | 51.6 mm |
| Diameter of fixation holes | 17 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 22100 N |
| Basic dynamic load, radial - Cr | 33500 N |
| Outer diameter | 143 mm |
Show UNSPSC/ECL@SS
£ 183.12 excl. VAT
/ Each
£ 219.74 incl. VAT
- Delivery usually within ( 7 ) days