SNR - Bearing Unit - UCFCE.211
Inner diameter | 55 mm |
---|---|
Width | 55.6 mm |
Fixation centre-to-centre distance | 150 mm |
Inner diameter | 55 mm |
---|---|
Width | 55.6 mm |
Fixation centre-to-centre distance | 150 mm |
Material | cast iron (housing);chrome steel (bearing insert) |
Length | 185 mm |
Series | ucfce200 |
Total bearing width | 55.6 mm |
Diameter of fixation holes | 18 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 29200 N |
Basic dynamic load, radial - Cr | 43550 N |
Outer diameter | 100 mm |
Weight | 3.13 kg |
Usually arrives within 14 working days