References
NTN:M-ASFB205D1
Rubix:205A4850
EAN:4547359797442

Documents
Product details : NTN M-ASFB205D1 BEARING UNIT
Bearing unit breaking strength is superior against the load in any direction to those of conventional.
Strengths
•Hard-to-loosen ball-point set screws
Prevention of inner ring deformation and cracking due to over-tightening of set screws
Protrusions on flinger to expel dust
Oil inlet angle for larger alignment tolerances
Self-aligning cover seal
Stable breaking strength with standard bearing housing
Deformation-resistant stretcher unit frames
Prevention of inner ring deformation and cracking due to over-tightening of set screws
Protrusions on flinger to expel dust
Oil inlet angle for larger alignment tolerances
Self-aligning cover seal
Stable breaking strength with standard bearing housing
Deformation-resistant stretcher unit frames
Applications
Packing machines;small blowers;furnaces;food processing machines;printing machines and agricultural machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 94x94x35 mm |
|---|---|
| Logistic Weight | 340 g |
| Material | graphite cast iron |
| Series | asfb200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 5600 N |
Show UNSPSC/ECL@SS
£ 18.04 excl. VAT
/ Each
£ 21.65 incl. VAT
- Delivery usually within ( 3 ) days
