TIMKEN RCJTC 5/8 FLANGED UNIT
Flanged unit industrial series GC-KRRB insert with concentric collar
See technical informationReferences
Timken:RCJTC 5/8
Rubix:396A2802
EAN:0087796056503


Technical specifications
| Inner diameter | 15.875 mm |
|---|---|
| Width | 23.6 mm |
| Fixation centre-to-centre distance | 76.2 mm |
Product details : TIMKEN RCJTC 5/8 FLANGED UNIT
Technical specifications
Attributes
| Inner diameter | 15.875 mm |
|---|---|
| Width | 23.6 mm |
| Fixation centre-to-centre distance | 76.2 mm |
| Sealing | two metal shields |
| Series | industrial |
| Total bearing width | 15.5 mm |
| Clamping | 8.3 mm |
| Diameter of fixation holes | 9.9 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 4700 N |
| Basic dynamic load, radial - Cr | 10600 N |
| Weight | 0.368 kg |
Show UNSPSC/ECL@SS
£ 69.08 excl. VAT
/ Each
£ 82.90 incl. VAT
- Usually arrives within 14 working days