TIMKEN YCJT 30 SGT 2-BOLT FLANGED BALL BEARING UNIT
Two Bolt flanged Ball Bearing Unit with Setscrew with Shaft Guarding Technology®
See technical informationReferences
Timken:YCJT 30SGT
Rubix:397A8324
EAN:0087796266162


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 29.9 mm |
| Fixation centre-to-centre distance | 116.7 mm |
Product details : TIMKEN YCJT 30 SGT 2-BOLT FLANGED BALL BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 29.9 mm |
| Fixation centre-to-centre distance | 116.7 mm |
| Total bearing width | 39.1 mm |
| Diameter of fixation holes | 11.5 mm |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 21600 N |
| Weight | 1.09 kg |
Show UNSPSC/ECL@SS
£ 72.17 excl. VAT
/ Each
£ 86.60 incl. VAT
- Delivery usually within ( 7 ) days