Flanged housing unit
Inner diameter | 120 mm |
---|---|
Width | 81 mm |
Fixation centre-to-centre distance | 295 mm |
Logistics dimensions (L x W x H) | 81x350x240 mm |
---|---|
Logistic Weight | 17660 g |
Inner diameter | 120 mm |
Width | 81 mm |
Fixation centre-to-centre distance | 295 mm |
Length | 350 mm |
Series | rme..-xl |
Basic static load, radial - C0r | 131000 N |
Basic dynamic load, radial - Cr | 165000 N |
Outer diameter | 350 mm |
Usually arrives within 14 working days