References
Superseded Ref:-T-UCFL203
FAG:UCFL203-J7
Rubix:238A5011
Manufacturer :0821618440000
EAN:4047643337359


Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Width | 60 mm |
| Fixation centre-to-centre distance | 90 mm |
Documents
Product details : FAG UCFL203-J7 FLANGED HOUSING UNIT UCFL
Flanged housing unit UCFL
Technical specifications
Attributes
| Logistic Weight | 450 g |
|---|---|
| Inner diameter | 17 mm |
| Width | 60 mm |
| Fixation centre-to-centre distance | 90 mm |
| Material | housing: flake graphite cast iron; radial insert: bearing steel (hardened chromium steel); cage: pa66 (polyamide). |
| Sealing | one rubber seal and one metal shield |
| Height | 33.3 mm |
| Length | 113 mm |
| Series | ucfl |
| Total bearing width | 31 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Outer diameter | 33.3 mm |
| Weight | 0.44 kg |
| Mounting typ | two-bolt flanged housing (oval) |
Show UNSPSC/ECL@SS
£ 13.70 excl. VAT
/ Each
£ 16.44 incl. VAT
- Delivery usually within ( 7 ) days