Bearing Unit
Width | 88.87 mm |
---|---|
Fixation centre-to-centre distance | 152.4 mm |
Logistic Weight | 7280 g |
---|---|
Width | 88.87 mm |
Fixation centre-to-centre distance | 152.4 mm |
Material | Cast Iron |
Height | 173.5 mm |
Length | 196.5 mm |
Series | MSF |
Total bearing width | 88.87 mm |
Diameter of fixation holes | 20 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 54500 N |
Basic dynamic load, radial - Cr | 71500 N |
Usually arrives within 14 working days