UCFL series 2-hole flange bearing
Inner diameter | 50 mm |
---|---|
Width | 51.6 mm |
Fixation centre-to-centre distance | 157 mm |
Logistic Weight | 2100 g |
---|---|
Inner diameter | 50 mm |
Width | 51.6 mm |
Fixation centre-to-centre distance | 157 mm |
Total bearing width | 51.6 mm |
Outer diameter | 90 mm |
Usually arrives within 14 working days