References
INA:RRY25-VA
Rubix:238A1406
Manufacturer :0004466370000
EAN:4012802785692


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 34.1 mm |
| Fixation centre-to-centre distance | 76 mm |
Product details : INA RRY25-VA FLANGED HOUSING UNIT
Housing units RRY..-VA, three/four-bolt flanged housing units, sheet steel, grub screws in inner ring, R seals, with anti-corrosion protection, without relubrication facility
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34x95x50 mm |
|---|---|
| Logistic Weight | 370 g |
| Inner diameter | 25 mm |
| Width | 34.1 mm |
| Fixation centre-to-centre distance | 76 mm |
| Material | steel |
| Length | 95 mm |
| Series | rry..-va |
| Basic static load, radial - C0r | 7500 N |
| Basic dynamic load, radial - Cr | 13400 N |
| Outer diameter | 95 mm |
Show UNSPSC/ECL@SS
£ 97.09 excl. VAT
/ Each
£ 116.51 incl. VAT
- Delivery usually within ( 7 ) days