References
Superseded Ref:RCJTY60-JIS
FAG:UCFL212-J7
Rubix:229A2122
Manufacturer :0811468920000
EAN:4047643243858


Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 140 mm |
| Fixation centre-to-centre distance | 202 mm |
Product details : FAG UCFL212-J7 HOUSED BEARING UNIT 811468920000
Flanged housing unit UCFL
Technical specifications
Attributes
| Logistic Weight | 3960 g |
|---|---|
| Inner diameter | 60 mm |
| Width | 140 mm |
| Fixation centre-to-centre distance | 202 mm |
| Material | steel |
| Length | 250 mm |
| Series | ucfl |
| Basic static load, radial - C0r | 36000 N |
| Basic dynamic load, radial - Cr | 52000 N |
| Outer diameter | 68.7 mm |
Show UNSPSC/ECL@SS
£ 62.18 excl. VAT
/ Each
£ 74.62 incl. VAT
- In stock: Next day delivery