Flanged housing unit
Inner diameter | 90 mm |
---|---|
Width | 235 mm |
Fixation centre-to-centre distance | 187 mm |
Inner diameter | 90 mm |
---|---|
Width | 235 mm |
Fixation centre-to-centre distance | 187 mm |
Material | Cast Iron |
Height | 235 mm |
Length | 235 mm |
Series | RCJ..-XL |
Diameter of fixation holes | 23 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 79000 N |
Basic dynamic load, radial - Cr | 109000 N |
Outer diameter | 235 mm |
Usually arrives within 14 working days