NTN - Bearing Unit - M-AELPF206
Inner diameter | 30 mm |
---|---|
Width | 35.7 mm |
Logistics dimensions (L x W x H) | 116x115x39 mm |
---|---|
Logistic Weight | 640 g |
Inner diameter | 30 mm |
Width | 35.7 mm |
Series | AELPF200 |
Number of holes | 3 |
Outer diameter | 62 mm |
Usually arrives within 14 working days