References
SNR:USFC203CO
Rubix:206A2717
Manufacturer :USFC.203.CO
EAN:3413529559176




Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Width | 22 mm |
| Fixation centre-to-centre distance | 78 mm |
Product details : SNR USFC203CO BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Round flange bearing unit with centering boss and 4 mounting holes, relubricatable, insert with one-sided extended inner ring with set screws, 1 x non-sealed NIRO protective cap.
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Width | 22 mm |
| Fixation centre-to-centre distance | 78 mm |
| Material | grey cast iron |
| Length | 90 mm |
| Series | usfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 4780 N |
| Basic dynamic load, radial - Cr | 9550 N |
| Outer diameter | 40 mm |
| Weight | 0.46 kg |
Show UNSPSC/ECL@SS
£ 31.27 excl. VAT
/ Each
£ 37.52 incl. VAT
- Usually arrives within 14 working days