INA TME70 HOUSING UNITS TME FOUR-BOLT FLANGED HOUSING UNITS CAST IRON
Flanged housing unit
See technical informationSee documentsReferences
INA:TME70-XL-I
Rubix:238A5041
Manufacturer :0009832090000
EAN:4012802817386


Technical specifications
| Inner diameter | 70 mm |
|---|---|
| Width | 215 mm |
| Fixation centre-to-centre distance | 177 mm |
Documents
Product details : INA TME70 HOUSING UNITS TME FOUR-BOLT FLANGED HOUSING UNITS CAST IRON
Housing units TME, four-bolt flanged housing units, cast iron, centring spigot, eccentric locking collar, T seals
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66x215x140 mm |
|---|---|
| Logistic Weight | 5660 g |
| Inner diameter | 70 mm |
| Width | 215 mm |
| Fixation centre-to-centre distance | 177 mm |
| Material | cast iron |
| Height | 66 mm |
| Length | 215 mm |
| Series | tme..-xl |
| Total bearing width | 66 mm |
| Diameter of fixation holes | 18 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 44000 N |
| Basic dynamic load, radial - Cr | 66000 N |
| Outer diameter | 96 mm |
Show UNSPSC/ECL@SS
£ 222.16 excl. VAT
/ Each
£ 266.59 incl. VAT
- Usually arrives within 14 working days