References
SNR:UCFS309
Rubix:206A0506
Manufacturer :UCFS.309
EAN:3413529542215




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 57 mm |
| Fixation centre-to-centre distance | 125 mm |
Documents
Product details : SNR UCFS309 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 57 mm |
| Fixation centre-to-centre distance | 125 mm |
| Material | cast steel |
| Height | 57 mm |
| Length | 160 mm |
| Series | ucfs300 |
| Total bearing width | 57 mm |
| Diameter of fixation holes | 19 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 31800 N |
| Basic dynamic load, radial - Cr | 53000 N |
| Outer diameter | 100 mm |
| Weight | 3.88 kg |
Show UNSPSC/ECL@SS
£ 57.77 excl. VAT
/ Each
£ 69.32 incl. VAT
- Delivery usually within ( 3 ) days