SNR - Bearing Unit - GSF.20
Inner diameter | 25 mm |
---|---|
Width | 34.1 mm |
Fixation centre-to-centre distance | 70 mm |
Inner diameter | 25 mm |
---|---|
Width | 34.1 mm |
Fixation centre-to-centre distance | 70 mm |
Material | Stainless Steel;Plastic;Cast Iron |
Height | 36.8 mm |
Length | 95 mm |
Series | MUCFPL200 |
Total bearing width | 36.8 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 6300 N |
Basic dynamic load, radial - Cr | 11900 N |
Outer diameter | 52 mm |
Weight | 0.36 kg |
Usually arrives within 14 working days