References
SNR:EXFCE208L3
Rubix:205A3074
EAN:3413520798925




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 42.8 mm |
| Fixation centre-to-centre distance | 120 mm |
Documents
Product details : SNR EXFCE208L3 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,triple lip seal
Round SNR flange bearing unit
Strengths
-One-piece JIS and ISO series
-Rigid stainless steel protective covers are available for many bearings
-The AGR bearing insert represents our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where contamination by dry particles and moisture is problematic and/or where severe mechanical shocks are expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection through zinc-plated surfaces.
-Rigid stainless steel protective covers are available for many bearings
-The AGR bearing insert represents our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where contamination by dry particles and moisture is problematic and/or where severe mechanical shocks are expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection through zinc-plated surfaces.
Applications
The SNR range of self-aligning bearings offers an excellent price-performance ratio and provides solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many more.
The SNR portfolio offers you all the products you need for every step of your production.
The SNR portfolio offers you all the products you need for every step of your production.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x160x60 mm |
|---|---|
| Logistic Weight | 1760 g |
| Inner diameter | 40 mm |
| Width | 42.8 mm |
| Fixation centre-to-centre distance | 120 mm |
| Material | cast iron |
| Series | exfce200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Outer diameter | 80 mm |
| Weight | 1.78 kg |
Show UNSPSC/ECL@SS
£ 42.20 excl. VAT
/ Each
£ 50.64 incl. VAT
- Delivery usually within ( 3 ) days