References
SNR:UCF216T20
Rubix:205A9676
Manufacturer :UCF.216T20
EAN:3413520588700




Technical specifications
| Inner diameter | 80 mm |
|---|---|
| Width | 82.6 mm |
| Fixation centre-to-centre distance | 165 mm |
Product details : SNR UCF216T20 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,labyrinth seal, for high-temp. applications
Square flange bearing unit with 4 mounting holes, re-greaseable, insert with inner ring extended on both sides with set screws.
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Width | 82.6 mm |
| Fixation centre-to-centre distance | 165 mm |
| Material | grey cast iron |
| Length | 208 mm |
| Series | ucf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 54200 N |
| Basic dynamic load, radial - Cr | 72500 N |
| Outer diameter | 140 mm |
| Weight | 6.86 kg |
Show UNSPSC/ECL@SS
£ 192.25 excl. VAT
/ Each
£ 230.70 incl. VAT
- Delivery usually within ( 3 ) days