Flanged housing unit
Inner diameter | 25 mm |
---|---|
Width | 71 mm |
Fixation centre-to-centre distance | 76.2 mm |
Inner diameter | 25 mm |
---|---|
Width | 71 mm |
Fixation centre-to-centre distance | 76.2 mm |
Height | 97 mm |
Length | 97 mm |
Series | FLCTEY..-XL |
Total bearing width | 29.4 mm |
Diameter of fixation holes | 9 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 7800 N |
Basic dynamic load, radial - Cr | 14000 N |
Usually arrives within 14 working days