References
NTN:UCFS306D1
Rubix:206A0501
EAN:4547359216387



Product details : NTN UCFS306D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x145x50 mm |
|---|---|
| Logistic Weight | 1830 g |
| Inner diameter | 30 mm |
| Width | 43 mm |
| Series | ucfs300 |
| Number of holes | 4 |
| Outer diameter | 72 mm |
Show UNSPSC/ECL@SS
£ 42.25 excl. VAT
/ Each
£ 50.70 incl. VAT
- Delivery usually within ( 3 ) days
