References
NTN:SM-UKF212D1
Rubix:205A8383
EAN:4547359188202



Product details : NTN SM-UKF212D1 BEARING UNIT
NTN - Bearing Unit - SM-UKF212D1
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Width | 38 mm |
| Series | ukf200 |
| Number of holes | 4 |
| Outer diameter | 110 mm |
Show UNSPSC/ECL@SS
£ 83.06 excl. VAT
/ Each
£ 99.67 incl. VAT
- Usually arrives within 14 working days
