References
INA:FLCTEY30-XL
Rubix:100A5739
Manufacturer :0008938700000
EAN:4012802807714


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 84 mm |
| Fixation centre-to-centre distance | 90.5 mm |
Documents
Product details : INA FLCTEY30-XL FLANGED HOUSING UNIT
Housing units FLCTEY, two-bolt flanged housing units, cast iron, grub screws in inner ring, P seals, without relubrication facility
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 84 mm |
| Fixation centre-to-centre distance | 90.5 mm |
| Material | cast iron |
| Height | 84 mm |
| Length | 112.5 mm |
| Series | flctey..-xl |
| Total bearing width | 32.4 mm |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 84 mm |
Show UNSPSC/ECL@SS
£ 32.88 excl. VAT
/ Each
£ 39.46 incl. VAT
- Delivery usually within ( 7 ) days