Flange Housed Unit
Inner diameter | 45 mm |
---|---|
Width | 188 mm |
Fixation centre-to-centre distance | 148 mm |
Inner diameter | 45 mm |
---|---|
Width | 188 mm |
Fixation centre-to-centre distance | 148 mm |
Material | Cast Iron |
Height | 52.2 mm |
Length | 188 mm |
Series | UCFL200 |
Total bearing width | 49.2 mm |
Diameter of fixation holes | 19 mm |
Number of holes | 2 |
Outer diameter | 108 mm |
Weight | 2 kg |
In stock: Next day delivery