Flanged housing unit
Inner diameter | 50 mm |
---|---|
Width | 62.8 mm |
Fixation centre-to-centre distance | 136 mm |
Inner diameter | 50 mm |
---|---|
Width | 62.8 mm |
Fixation centre-to-centre distance | 136 mm |
Material | Cast Iron |
Height | 165 mm |
Series | TFE |
Diameter of fixation holes | 14 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 37500 N |
Outer diameter | 165 mm |
Usually arrives within 14 working days