References
NTN:UKF312D1
Rubix:206A1825
EAN:4547359239430



Product details : NTN UKF312D1 BEARING UNIT
NTN - Bearing Unit - UKF312D1
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Width | 47 mm |
| Series | ukf300 |
| Number of holes | 4 |
| Outer diameter | 130 mm |
Show UNSPSC/ECL@SS
£ 127.67 excl. VAT
/ Each
£ 153.20 incl. VAT
- Delivery usually within ( 3 ) days
