References
INA:GLCTE12-XL
Rubix:102A6968
Manufacturer :0008313010000
EAN:4012802791938


Technical specifications
| Inner diameter | 12 mm |
|---|---|
| Width | 58.7 mm |
| Fixation centre-to-centre distance | 63.5 mm |
Documents
Product details : INA GLCTE12-XL FLANGED HOUSING UNIT
Housing units GLCTE, two-bolt flanged housing units, cast iron, eccentric locking collar, P seals
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Width | 58.7 mm |
| Fixation centre-to-centre distance | 63.5 mm |
| Material | cast iron |
| Height | 81 mm |
| Length | 81 mm |
| Series | glcte..-xl |
| Total bearing width | 15 mm |
| Diameter of fixation holes | 6.6 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 9800 N |
| Outer diameter | 28.4 mm |
Show UNSPSC/ECL@SS
£ 25.17 excl. VAT
/ Each
£ 30.20 incl. VAT
- Usually arrives within 14 working days