References
Timken:UCFL306
Rubix:397A8661
EAN:0013992171450


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 44 mm |
| Fixation centre-to-centre distance | 134 mm |
Documents
Product details : TIMKEN UCFL306 2-BOLT FLANGED UNIT
Strengths
•UCFL two-bolt flanged units are suggested for industrial
applications where heavy loads are encountered
This series is primarily designed for applications where the
mounting area is restricted
Each unit comes assembled and ready for mounting, using
bolts through the flange
These units use wide inner ring ball bearings with self-
aligning spherical outside diameters that compensate for
shaft misalignment
Timken UCFL series housed units feature the Timken
set screw locking (UC) bearing insert
Bearing pre lubricated and ready for immediate installation
Grease fitting supplied for relubrication(1)
The bonded seal design is well-suited for applications
involving wet or dirty environments
Bolt-hole spacing dimensions and shaft center location are
interchangeable with competitive units
Housing designed for ease of bearing replacement
applications where heavy loads are encountered
This series is primarily designed for applications where the
mounting area is restricted
Each unit comes assembled and ready for mounting, using
bolts through the flange
These units use wide inner ring ball bearings with self-
aligning spherical outside diameters that compensate for
shaft misalignment
Timken UCFL series housed units feature the Timken
set screw locking (UC) bearing insert
Bearing pre lubricated and ready for immediate installation
Grease fitting supplied for relubrication(1)
The bonded seal design is well-suited for applications
involving wet or dirty environments
Bolt-hole spacing dimensions and shaft center location are
interchangeable with competitive units
Housing designed for ease of bearing replacement
Applications
Involving Wet or Dirty Environments
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 44 mm |
| Fixation centre-to-centre distance | 134 mm |
| Material | cast iron |
| Height | 180 mm |
| Length | 90 mm |
| Series | ucfl 200 |
| Total bearing width | 32 mm |
| Diameter of fixation holes | 23 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15000 N |
| Basic dynamic load, radial - Cr | 26700 N |
| Weight | 1.5 kg |
Show UNSPSC/ECL@SS
£ 41.71 excl. VAT
/ Each
£ 50.05 incl. VAT
- Delivery usually within ( 7 ) days