References
Superseded Ref:-T-UKFL211
FAG:UKFL211-J7
Rubix:274A8661
Manufacturer :0812161650000
EAN:4047643261555


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 130 mm |
| Fixation centre-to-centre distance | 184 mm |
Product details : FAG UKFL211-J7 FLANGED HOUSING UNIT
Flanged housing unit UKFL
Technical specifications
Attributes
| Logistic Weight | 3040 g |
|---|---|
| Inner diameter | 50 mm |
| Width | 130 mm |
| Fixation centre-to-centre distance | 184 mm |
| Material | flake graphite cast iron housing; bearing made of standard bearing steel (housing material: cast iron in accordance with jis g 5501). |
| Sealing | one rubber seal and one metal shield |
| Height | 224 mm |
| Length | 224 mm |
| Series | ukfl |
| Total bearing width | 36 mm |
| Clamping | 20 mm |
| Diameter of fixation holes | 19 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 29000 N |
| Basic dynamic load, radial - Cr | 46000 N |
| Outer diameter | 56.2 mm |
| Weight | 3.04 kg |
| Mounting typ | two-bolt flanged (oval) housing — adapter sleeve mounting (adapter sleeve locking). |
Show UNSPSC/ECL@SS
£ 53.25 excl. VAT
/ Each
£ 63.90 incl. VAT
- Usually arrives within 14 working days