SKF F2BC50M-TPZM ZINC COATED BEARING INSERT FOR FOODLINE UNIT
Ball Bearing Unit
See technical informationReferences
SKF:F2BC 50M-TPZM
Rubix:200A1454
EAN:07316577848925


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 51.6 mm |
| Fixation centre-to-centre distance | 157 mm |
Product details : SKF F2BC50M-TPZM ZINC COATED BEARING INSERT FOR FOODLINE UNIT
These oval flanged ball bearing units are designed especially for the food and beverage industries. They are chemical resistant, lightweight and strong. The unit consists of an insert bearing, with an extended inner ring and set screw locking, and is suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a composite housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Chemical resistant
- Pre-lubricated for life with a non-toxic food grade grease
- Lightweight
- Strong
- Pre-lubricated for life with a non-toxic food grade grease
- Lightweight
- Strong
Applications
For food and beverage applications
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 51.6 mm |
| Fixation centre-to-centre distance | 157 mm |
| Material | bearing steel |
| Height | 199 mm |
| Length | 107 mm |
| Series | bluerange |
| Total bearing width | 42 mm |
| Diameter of fixation holes | 17.5 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Outer diameter | 90 mm |
Show UNSPSC/ECL@SS
£ 209.91 excl. VAT
/ Each
£ 251.89 incl. VAT
- Usually arrives within 14 working days