References
SNR:SUCFL205
Rubix:205A8657
EAN:3413529501823




Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 34.1 mm |
| Fixation centre-to-centre distance | 99 mm |
Product details : SNR BEARING UNIT SUCFL205
cast stainless steel body, ball bearing with stainless steel insert and fixing screw, seal with sealing ring, food-safe grease
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 131x70x40 mm |
|---|---|
| Logistic Weight | 584 g |
| Inner diameter | 25 mm |
| Width | 34.1 mm |
| Fixation centre-to-centre distance | 99 mm |
| Material | stainless steel |
| Series | sucfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 8000 N |
| Basic dynamic load, radial - Cr | 11000 N |
| Outer diameter | 52 mm |
| Weight | 0.6 kg |
Show UNSPSC/ECL@SS
£ 53.16 excl. VAT
/ Each
£ 63.79 incl. VAT
- Delivery usually within ( 3 ) days