Insert bearing Bearing unit
Inner diameter | 25 mm |
---|---|
Width | 30 mm |
Fixation centre-to-centre distance | 70 mm |
Logistics dimensions (L x W x H) | 38,8x95x25 mm |
---|---|
Logistic Weight | 741 g |
Inner diameter | 25 mm |
Width | 30 mm |
Fixation centre-to-centre distance | 70 mm |
Material | High temperature steel |
Total bearing width | 34.1 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 7800 N |
Outer diameter | 95 mm |
Usually arrives within 14 working days