References
INA:GRA45-XL
Rubix:237A3511
Manufacturer :0008294200000
EAN:4064327885180


Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 43.8 mm |
| Fixation centre-to-centre distance | 120.5 mm |
Documents
Product details : INA GRA45-XL FLANGED BEARING UNIT 4 HOLE
Housing units GRA, three/four-bolt flanged housing units, sheet steel, eccentric locking collar, P seals
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 43.8 mm |
| Fixation centre-to-centre distance | 120.5 mm |
| Material | sheet steel |
| Length | 149.2 mm |
| Series | gra..-xl |
| Total bearing width | 43.8 mm |
| Diameter of fixation holes | 13.5 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 20400 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Outer diameter | 149.2 mm |
Show UNSPSC/ECL@SS
£ 45.96 excl. VAT
/ Each
£ 55.15 incl. VAT
- Usually arrives within 14 working days