References
SNR:USPFT206
Rubix:206A3190
Manufacturer :USPFT.206
EAN:3413529577293




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 30 mm |
| Fixation centre-to-centre distance | 90.5 mm |
Product details : SNR USPFT206 BEARING UNIT
pressed steel housing, radial insert ball bearing with socket set screws,single lip seal
Triangular flange bearing unit with insert with one-sided extended inner ring and threaded pin.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 30 mm |
| Fixation centre-to-centre distance | 90.5 mm |
| Material | steel |
| Height | 40.2 mm |
| Length | 40.2 mm |
| Series | uspft200 |
| Number of holes | 3 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 62 mm |
| Weight | 0.48 kg |
Show UNSPSC/ECL@SS
£ 17.86 excl. VAT
/ Each
£ 21.43 incl. VAT
- Delivery usually within ( 3 ) days