Flanged housing unit
Inner diameter | 35 mm |
---|---|
Width | 39 mm |
Fixation centre-to-centre distance | 110 mm |
Inner diameter | 35 mm |
---|---|
Width | 39 mm |
Fixation centre-to-centre distance | 110 mm |
Length | 135 mm |
Series | pme..-xl-n |
Total bearing width | 28.5 mm |
Basic static load, radial - C0r | 15300 N |
Basic dynamic load, radial - Cr | 25500 N |
Outer diameter | 135 mm |
In stock: Next day delivery