References
SNR:EXF213N
Rubix:205A2986
EAN:3413529520473





Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Width | 68.2 mm |
| Fixation centre-to-centre distance | 149 mm |
Documents
Product details : SNR EXF213N BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Square flange bearing unit with 4 mounting holes, relubricatable, insert with inner ring extended on both sides and eccentric ring. With a groove in the housing for securing the protective cap.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x187 mm |
|---|---|
| Logistic Weight | 6100 g |
| Inner diameter | 65 mm |
| Width | 68.2 mm |
| Fixation centre-to-centre distance | 149 mm |
| Material | grey cast iron |
| Length | 187 mm |
| Series | exf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 40000 N |
| Basic dynamic load, radial - Cr | 57200 N |
| Outer diameter | 120 mm |
| Weight | 5.99 kg |
Show UNSPSC/ECL@SS
£ 89.21 excl. VAT
/ Each
£ 107.05 incl. VAT
- Usually arrives within 14 working days