References
SNR:UKFCE212H
Rubix:206A1942
Manufacturer :UKFCE.212H
EAN:3413529532803




Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Width | 36 mm |
| Fixation centre-to-centre distance | 160 mm |
Product details : SNR UKFCE212H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Round flange bearing unit with centering collar and 4 mounting holes, relubricatable, insert with tapered bore to accept the clamping sleeve, H23XX.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Width | 36 mm |
| Fixation centre-to-centre distance | 160 mm |
| Material | grey cast iron |
| Length | 195 mm |
| Series | ukfce200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 32800 N |
| Basic dynamic load, radial - Cr | 52500 N |
| Outer diameter | 110 mm |
| Weight | 3.84 kg |
Show UNSPSC/ECL@SS
£ 75.65 excl. VAT
/ Each
£ 90.78 incl. VAT
- Usually arrives within 14 working days