References
NTN:UCFS308D1
Rubix:206A0505
EAN:4547359216455



Product details : NTN UCFS308D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 175x175x60 mm |
|---|---|
| Logistic Weight | 3200 g |
| Inner diameter | 40 mm |
| Width | 52 mm |
| Series | ucfs300 |
| Number of holes | 4 |
| Outer diameter | 90 mm |
Show UNSPSC/ECL@SS
£ 60.00 excl. VAT
/ Each
£ 72.00 incl. VAT
- Delivery usually within ( 3 ) days
