Bearing Unit
Width | 76.2 mm |
---|---|
Fixation centre-to-centre distance | 54 mm |
Logistic Weight | 500 g |
---|---|
Width | 76.2 mm |
Fixation centre-to-centre distance | 54 mm |
Material | Cast Iron |
Height | 24.6 mm |
Length | 76.2 mm |
Series | SF |
Total bearing width | 27.38 mm |
Diameter of fixation holes | 10 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 4800 N |
Basic dynamic load, radial - Cr | 9550 N |
Weight | 0.5 kg |
Usually arrives within 14 working days