References
INA:PCJT17-XL
Rubix:100A8194
Manufacturer :0008582500000
EAN:4012802798036


Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Width | 57 mm |
| Fixation centre-to-centre distance | 76.5 mm |
Product details : INA PCJT17-XL FLANGED HOUSING UNIT
Housing units PCJT, two-bolt flanged housing units, cast iron, eccentric locking collar, P seals
Strengths
PCJT delivered with bearing GRAE-NPPB, RCJT- and RCJTZ with GE-KRRB, RCJTY with GYE-KRRB and TCJT with GE-KTTB.
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Width | 57 mm |
| Fixation centre-to-centre distance | 76.5 mm |
| Material | cast iron |
| Height | 99 mm |
| Length | 99 mm |
| Series | pcjt..-xl |
| Total bearing width | 39.1 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 9800 N |
| Outer diameter | 28.4 mm |
Show UNSPSC/ECL@SS
£ 26.43 excl. VAT
/ Each
£ 31.72 incl. VAT
- Delivery usually within ( 7 ) days