INA PCJT60-XL-N FLANGED BEARING HOUSING UNIT2 HOLE WITH RADIAL INSERT
Flanged housing unit
See technical informationReferences
Superseded Ref:PCJT60-XL-N-I
INA:PCJT60-XL-N
Rubix:238A1502
Manufacturer :0945714060000
EAN:4054372939013


Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 138 mm |
| Fixation centre-to-centre distance | 202 mm |
Product details : INA PCJT60-XL-N FLANGED BEARING HOUSING UNIT2 HOLE WITH RADIAL INSERT
Housing units PCJT, two-bolt flanged housing units, cast iron, eccentric locking collar, P seals
Strengths
PCJT supplied with bearing GRAE-NPPB, RCJT- and RCJTZ with GE-KRRB, RCJTY with GYE-KRRB and TCJT with GE-KTTB.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Width | 138 mm |
| Fixation centre-to-centre distance | 202 mm |
| Material | cast iron |
| Height | 73.6 mm |
| Length | 238 mm |
| Series | pcjt..-xl-n |
| Total bearing width | 73.6 mm |
| Diameter of fixation holes | 18 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 36000 N |
| Basic dynamic load, radial - Cr | 56000 N |
| Outer diameter | 84 mm |
Show UNSPSC/ECL@SS
£ 98.80 excl. VAT
/ Each
£ 118.56 incl. VAT
- Delivery usually within ( 7 ) days