References
Superseded Ref:TCJ80-XL-I
INA:TCJ80-XL
Rubix:238A4163
Manufacturer :0947486670000
EAN:4064327128362


Technical specifications
| Inner diameter | 80 mm |
|---|---|
| Width | 197 mm |
| Fixation centre-to-centre distance | 153 mm |
Product details : INA TCJ80-XL FLANGED HOUSING UNIT
Housing units TCJ, four-bolt flanged housing units, cast iron, eccentric locking collar, T seals
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Width | 197 mm |
| Fixation centre-to-centre distance | 153 mm |
| Material | cast iron |
| Sealing | two metal shields |
| Height | 88.9 mm |
| Length | 197 mm |
| Series | tcj..-xl |
| Total bearing width | 55.8 mm |
| Diameter of fixation holes | 23 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 54000 N |
| Basic dynamic load, radial - Cr | 76000 N |
| Outer diameter | 108 mm |
| Weight | 6.85 kg |
| Mounting typ | four-bolt flanged housing |
Show UNSPSC/ECL@SS
£ 309.98 excl. VAT
/ Each
£ 371.98 incl. VAT
- Usually arrives within 14 working days