References
INA:PCJT40-XL-N
Rubix:100A3728
Manufacturer :0096437960000
EAN:4012802837148


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 105 mm |
| Fixation centre-to-centre distance | 143.5 mm |
Product details : INA PCJT40-XL-N FLANGED HOUSING UNIT
Housing units PCJT, two-bolt flanged housing units, cast iron, eccentric locking collar, P seals
Strengths
PCJT supplied with bearing GRAE-NPPB, RCJT and RCJTZ with GE-KRRB, RCJTY with GYE-KRRB and TCJT with GE-KTTB.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 105 mm |
| Fixation centre-to-centre distance | 143.5 mm |
| Material | cast iron |
| Height | 172 mm |
| Length | 172 mm |
| Series | pcjt..-xl-n |
| Total bearing width | 56.7 mm |
| Diameter of fixation holes | 14 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19800 N |
| Basic dynamic load, radial - Cr | 34500 N |
| Outer diameter | 58 mm |
Show UNSPSC/ECL@SS
£ 52.87 excl. VAT
/ Each
£ 63.44 incl. VAT
- Delivery usually within ( 7 ) days