References
SNR:UCFS319
Rubix:206A0525
Manufacturer :UCFS.319
EAN:3413529542314




Technical specifications
| Inner diameter | 95 mm |
|---|---|
| Width | 103 mm |
| Fixation centre-to-centre distance | 228 mm |
Product details : SNR UCFS319 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Square flange bearing unit with centering boss and 4 mounting holes, relubricatable, insert with inner ring extended on both sides, with set screws.
Technical specifications
Attributes
| Inner diameter | 95 mm |
|---|---|
| Width | 103 mm |
| Fixation centre-to-centre distance | 228 mm |
| Material | grey cast iron |
| Length | 290 mm |
| Series | ucfs300 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 122000 N |
| Basic dynamic load, radial - Cr | 156000 N |
| Outer diameter | 200 mm |
| Weight | 24.91 kg |
Show UNSPSC/ECL@SS
£ 296.12 excl. VAT
/ Each
£ 355.34 incl. VAT
- Usually arrives within 14 working days